Motion
MT3633034
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 7/16 – 14 Thread Size
MI ITEM #01058750
MFR #MT3633034
Your Price$24.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 7/16 – 14 Thread Size
MI ITEM #01058750
MFR #MT3633034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.51/each(List $25.81)

Overview

Mfr description
33034 7/16 14 3 FL PLG TAP H3 SPIRAL PT

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    3-5/32 in
  • Series
    2047
  • Thread Direction
    Right Hand
  • Thread Size
    7/16 – 14
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought