Motion
MT3633101
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, 1/4 – 20 Thread Size
MI ITEM #01059395
MFR #MT3633101
Your Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, 1/4 – 20 Thread Size
MI ITEM #01059395
MFR #MT3633101

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.85/each(List $12.47)

Overview

Mfr description
33101 1/4 -20 BOTTOM TAP 2FL

Specifications

  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    2-1/2 in
  • Series
    2047
  • Thread Direction
    Right Hand
  • Thread Size
    1/4 – 20
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought