Overview
Mfr description
33102 2047 BOTT 1/4-28 2FL H3 S/P
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length2-1/2 in
- Series2047
- Thread DirectionRight Hand
- Thread Size1/4 – 28
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data