Motion
MT3633103
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, NC
MI ITEM #01059413
MFR #MT3633103
Price$15.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, NC
MI ITEM #01059413
MFR #MT3633103

Mfr description
33103 5/16-18 2FL HS SPIRAL PT BTM TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.29/each

Specifications

Dimensions

  • Overall Length
    2-23/32 in
  • Shank Diameter
    0.3180 in, 8.08 mm
  • Thread Length  
    1-1/8 in
  • Thread Size
    7.94 mm

Details

  • Chamfer
    Bottom
  • Class of Fit
    H3
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2047
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)