Overview
Mfr description
33104 2047 BOTT 5/16-24 2FLH3 S/P
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length2-23/32 in
- Series2047
- Thread DirectionRight Hand
- Thread Size5/16 – 24
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data