Motion
1120T HUB X 105MM P7

DODGE
1120T HUB X 105MM P7

Grid Coupling Hub - 105 mm Bore Diameter
MI ITEM #01059685
MFR #1120T HUB X 105MM P7
Price$2,197.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1120T HUB X 105MM P7

Grid Coupling Hub - 105 mm Bore Diameter
MI ITEM #01059685
MFR #1120T HUB X 105MM P7

Mfr description
1120T HUB X 105MM P7 007669
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,197.91/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Axial Misalignment
    0.375 in
  • Bore Diameter  
    105 mm
  • Bore Length
    5.9 in
  • Coupling Size
    1120
  • Outside Diameter
    7.06 in
  • Parallel Misalignment
    0.012 in
  • Weight
    71 lbs

Details

  • ATEX Certificate
    NO
  • Bore Fit
    Interference
  • Bore Tolerance Standard
    ISO R775
  • Country of Origin
    US
  • Coupling Component
    Hub
  • Coupling Style
    Grid
  • Coupling Type
    Metallic
  • Horsepower @ 100 RPM
    191.99 hp
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    007669
  • Operating Temperature Range
    -22 to 215 °F
  • Product Type
    Grid Coupling Hubs
  • Shaft Attachment
    Bored To Size
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 215 degree Fahrenheit, Minimum -22
  • Torque Rating (in-lb)
    121000 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)