1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
F24D5-60
F24D5-60
MI ITEM #
01059880
MFR #
F24D5-60
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
WM BERG F24D5-60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
F24D5-60
F24D5-60
MI ITEM #
01059880
MFR #
F24D5-60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
F24D5-60 GEAR
Specifications
Pressure Angle
20 °
Face Width
0.1875 in
Number Of Teeth
60
Bore Diameter
0.3750 in
Material
Delrin
Pitch Diameter
2.5000 in
Product Type
External Tooth Spur Gears
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data