Motion
MT4833178
MORSE® Cutting Tools Nut Tap - 2052 Series, High Speed Steel Material, Bright Finish, 4 Flutes, H3 Thread Limit/Fit, 3/8 – 16 Thread Size
MI ITEM #01060005
MFR #MT4833178
List Price$175.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Nut Tap - 2052 Series, High Speed Steel Material, Bright Finish, 4 Flutes, H3 Thread Limit/Fit, 3/8 – 16 Thread Size
MI ITEM #01060005
MFR #MT4833178

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$175.42/each for your price

Overview

Mfr description
33178 2052 NUT TAP 4FL 3/8"-16

Specifications

  • Thread Size
    3/8 – 16
  • Finish Coating
    Bright
  • Thread Length
    2 in
  • Overall Length
    6 in
  • Material
    High Speed Steel
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    4
  • Series
    2052
  • Chamfer
    Long
  • Coolant Delivery
    External
  • Tap Style
    Nut Tap
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text