Motion
AA 332
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
MI ITEM #01060158
MFR #AA 332
Price$71.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
MI ITEM #01060158
MFR #AA 332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$71.93/each

Specifications

Dimensions

  • Package Size
    25 ml
  • Shear Strength
    3000 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Material Comp
    Steel
  • Package Type
    Syringe
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340332010
  • Viscosity
    100,000 cP
  • Viscosity Class
    High Viscosity

Overview

Mfr description
232741 33201 332 STRCL ADH 25 ML SYR
  • A high temperature, two-step, no-mixing-required adhesive
  • Fixtures in three minutes to provide thermal durability up to 400°F when used in conjunction with Loctite® 7387™ Depend® Activator or Loctite® 7380™ Depend® Activator, thixotropic Loctite 332
  • Primarily used for magnet bonding, but may also be used for general metal bonding
  • Color: Pale yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought