Overview
Mfr description
33211 2059 PLUG 8-32 HI-HEL SP/FL
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length3/4 in
- Overall Length2-1/8 in
- Series2059
- Thread DirectionRight Hand
- Thread Size#8 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data