Motion
AA 332
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 24 hr
MI ITEM #01060778
MFR #AA 332
Price$418.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 24 hr
MI ITEM #01060778
MFR #AA 332

Mfr description
232743 33275 332 STRCL ADH 300 ML CQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$418.95/each

Specifications

Dimensions

  • Package Size
    300 ml
  • Shear Strength
    3000 psi

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Material Comp
    Steel
  • Package Type
    Cartridge
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340332751
  • Viscosity
    100,000 cP
  • Viscosity Class
    High Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)