Motion
MT4633305
MORSE® Cutting Tools Spiral Flute Tap - 2059 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size
MI ITEM #01061021
MFR #MT4633305
List Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2059 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 1/4 – 28 Thread Size
MI ITEM #01061021
MFR #MT4633305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.90/each for your price

Overview

Mfr description
33305 2059 PLUG 1/4-28HI-HEL SP/FL

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1 in
  • Overall Length
    2-1/2 in
  • Series
    2059
  • Thread Direction
    Right Hand
  • Thread Size
    1/4 – 28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought