Motion
F24S6-48

WM BERG
F24S6-48

F24S6-48
MI ITEM #01061403
MFR #F24S6-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WM BERG
F24S6-48

F24S6-48
MI ITEM #01061403
MFR #F24S6-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F24S6-48 GEAR

Specifications

  • Pressure Angle
    20 °
  • Face Width
    0.2500 in
  • Number Of Teeth
    48
  • Bore Diameter
    0.3750 in
  • Material
    303 Stainless Steel
  • Pitch Diameter
    2.0000 in
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text