Motion
MT4533402
MORSE® Cutting Tools Spiral Flute Tap - 2063 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #5 – 40 Thread Size
MI ITEM #01061660
MFR #MT4533402
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2063 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #5 – 40 Thread Size
MI ITEM #01061660
MFR #MT4533402

Mfr description
33402 2063 PLUG 5-40 SP/FL H3 TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.68/each

Specifications

Dimensions

  • Overall Length
    1-15/16 in
  • Thread Length
    5/8 in
  • Thread Size
    #5 – 40

Details

  • Chamfer
    Plug
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2063
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)