Motion
AA 334
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
MI ITEM #01061665
MFR #AA 334
Your Price$72.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe, Cure Time 24 hr
MI ITEM #01061665
MFR #AA 334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$72.48/each(List $83.35)

Overview

Mfr description
247075 33403 334 STRCL ADH 25 ML SYR

Specifications

  • Material Comp
    Steel
  • Color
    Yellow
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Syringe
  • Application
    Bonding
  • Package Size
    25 ml
  • Cure Time
    24 hr
  • Shear Strength
    2800 psi
  • Viscosity Class
    High Viscosity
  • Viscosity
    80,000 cP
  • UPC_NO
    079340334038

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text