Motion
MT4533404
MORSE® Cutting Tools Spiral Flute Tap - 2063 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size
MI ITEM #01061678
MFR #MT4533404
List Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2063 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, #8 – 32 Thread Size
MI ITEM #01061678
MFR #MT4533404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.27/each for your price

Overview

Mfr description
33404 2063 PLUG 8-32 SP/FL H3 TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    3/4 in
  • Overall Length
    2-1/8 in
  • Series
    2063
  • Thread Direction
    Right Hand
  • Thread Size
    #8 – 32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text