Overview
Mfr description
33405 2063 PLG 10-24 SP/FL H3 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length7/8 in
- Overall Length2-3/8 in
- Series2063
- Thread DirectionRight Hand
- Thread Size#10 – 24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data