Overview
Mfr description
33426 2063 BOT 4-40 SP/FL H2 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Length9/16 in
- Overall Length1-7/8 in
- Series2063
- Thread DirectionRight Hand
- Thread Size#4 – 40
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data