Motion
MT4533427
MORSE® Cutting Tools Spiral Flute Tap - 2063 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, #5 – 40 Thread Size
MI ITEM #01061845
MFR #MT4533427
List Price$23.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2063 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, #5 – 40 Thread Size
MI ITEM #01061845
MFR #MT4533427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.18/each for your price

Overview

Mfr description
33427 2063 BOTT 5-40 SP/FL H2 TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    5/8 in
  • Overall Length
    1-15/16 in
  • Series
    2063
  • Thread Direction
    Right Hand
  • Thread Size
    #5 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text