Overview
Mfr description
33429 2063 BOTT 8-32 SP/FL H3 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Length3/4 in
- Overall Length2-1/8 in
- Series2063
- Thread DirectionRight Hand
- Thread Size#8 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data