Motion
TDT7  X 3 15/16 TAPERED BUSH ASSY

DODGE
TDT7 X 3 15/16 TAPERED BUSH ASSY

TDT7 X 3 15/16 TAPERED BUSH ASSY
Mi Item #01062352
MFR #TDT7 X 3 15/16 TAPERED BUSH ASSY
Price$1,228.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TDT7 X 3 15/16 TAPERED BUSH ASSY

TDT7 X 3 15/16 TAPERED BUSH ASSY
Mi Item #01062352
MFR #TDT7 X 3 15/16 TAPERED BUSH ASSY

Mfr description
TDT7 3-15/16 TAPERED BUSH AY 272136
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,228.48/each

Specifications

Details

  • Country of Origin
    US
  • Gearbox Component Type
    Twin-Tapered Bushing (Standard)
  • Product Type
    Speed Reducer Bushings
  • Screw Conveyor Compatible
    No
  • Suitable For Washdown Environment
    No
  • UPC_NO
    782475146109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)