Motion
MT3733603
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #1 – 72 Thread Size, 2 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01063030
MFR #MT3733603
Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #1 – 72 Thread Size, 2 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01063030
MFR #MT3733603

Mfr description
33603 2068 TAPER 1-72 2FL H1 TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.20/each

Specifications

Dimensions

  • Overall Length
    1-11/16 in
  • Shank Diameter
    0.1410 in
  • Table Length
    1.6875 in | 42.86 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tap Size Compatibility
    #1 - 72
  • Tapping Depth
    0.3750 in | 9.53 mm
  • Thread Length  
    3/8 in
  • Thread Size
    #1 – 72

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2068
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)