Overview
Mfr description
33606 2068 TAPER 2-64 3FL H2 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#2 – 64
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-3/4 in
- Series2068
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data