Overview
Mfr description
33614 2068 TAPER 5-44 3FL H2 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferTaper
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#5 – 44
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-15/16 in
- Series2068
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data