Motion
MT3733615
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #6 – 32 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01063128
MFR #MT3733615
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #6 – 32 Thread Size, 3 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01063128
MFR #MT3733615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.17/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.1410 in
  • Table Length
    2.0000 in | 50.80 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tap Size Compatibility
    #6 - 32
  • Tapping Depth
    0.6875 in | 17.46 mm
  • Thread Length  
    11/16 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Extended Neck
    Does Not Have an Extended Neck
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2068
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    NC

Overview

Mfr description
33615 2068 TAPER 6-32 3FL H1 TAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought