Motion
MT3733618
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #6 – 40 Thread Size, 3 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01063155
MFR #MT3733618
Price$7.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #6 – 40 Thread Size, 3 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01063155
MFR #MT3733618

Mfr description
33618 2068 TAPER 6-40 3FL H2 TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.74/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Shank Diameter
    0.1410 in
  • Table Length
    2.0000 in | 50.80 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tap Size Compatibility
    #6 - 40
  • Tapping Depth
    0.6875 in | 17.46 mm
  • Thread Length  
    11/16 in
  • Thread Size
    #6 – 40

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2068
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H2
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)