Overview
Mfr description
33707 2068 PLUG 2-56 3FL H1 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#2 – 56
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length1-3/4 in
- Series2068
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data