Specifications
Dimensions
- Face Width2-3/4 in
- Max Bolt Hole Spacing3-3/8 x 5-1/4 in
- Min Bolt Hole Spacing2-7/16 x 4-15/16 in
- Mount Height11.3750 in
- Mounting Plate Size4-1/2 x 6-1/4 in
- Tire Size10 x 2.75
- Wheel Diameter10 in
Details
- Caster Load Capacity Range600 to 999 lb
- Caster Rig TypeCush-N-Flex
- Caster TypeRigid
- Load Capacity700 lbs
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypePneumatic Casters
- Wheel Bearing TypeRoller
- Wheel Hardness65A
- Wheel TypeSemi-Pneumatic
Help us improve this product