Motion
MT3733733
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #6 – 40 Thread Size, Right Hand Direction
MI ITEM #01064019
MFR #MT3733733
List Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #6 – 40 Thread Size, Right Hand Direction
MI ITEM #01064019
MFR #MT3733733

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.51/each for your price

Overview

Mfr description
33733 2068 PLUG 6-40 2FL H2 TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #6 – 40
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2 in
  • Series
    2068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text