Motion
MT3733736
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #8 – 32 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01064042
MFR #MT3733736
Price$5.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #8 – 32 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01064042
MFR #MT3733736

Mfr description
33736 8-32 4 FLUT PLUG TAP HSS GRD THRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.59/each

Specifications

Dimensions

  • Overall Length
    2-1/8 in
  • Shank Diameter
    0.1680 in
  • Table Length
    2.1250 in | 53.98 mm
  • Table Width
    0.1310 in | 3.32 mm
  • Tap Size Compatibility
    #8 - 32
  • Tapping Depth
    0.7500 in | 19.05 mm
  • Thread Length  
    3/4 in
  • Thread Size
    #8 – 32

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2068
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)