Overview
Mfr description
33742 2068 PLUG 8-36 4FL H2 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#8 – 36
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/8 in
- Series2068
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data