Motion
MT3733744
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 24 Thread Size, Right Hand Direction
MI ITEM #01064103
MFR #MT3733744
Your Price$7.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, High Speed Steel Material, Bright Finish, 4 Flutes, #10 – 24 Thread Size, Right Hand Direction
MI ITEM #01064103
MFR #MT3733744

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.39/each(List $8.51)

Overview

Mfr description
33744 2068 PLUG 10-24 4FL H2 TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #10 – 24
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-3/8 in
  • Series
    2068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text