Overview
Mfr description
33747 2068 PLUG 10-24 3FL H2 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#10 – 24
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-3/8 in
- Series2068
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data