Motion
MT3733801
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #0 – 80 Thread Size, 2 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01064439
MFR #MT3733801
Price$19.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, #0 – 80 Thread Size, 2 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01064439
MFR #MT3733801

Mfr description
33801 2068 BOTTMG 0-80 2FL H1 TAP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.79/each

Specifications

Dimensions

  • Overall Length
    1-5/8 in
  • Shank Diameter
    0.1410 in
  • Table Length
    1.6250 in | 41.28 mm
  • Table Width
    0.1100 in | 2.79 mm
  • Tap Size Compatibility
    #0 - 80
  • Tapping Depth
    0.3125 in | 7.94 mm
  • Thread Length  
    5/16 in
  • Thread Size
    #0 – 80

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2068
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H1
  • Thread Standard
    NF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)