Motion
MT3733803
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #1 – 64 Thread Size, Right Hand Direction
MI ITEM #01064455
MFR #MT3733803
Your Price$16.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2068 Series, High Speed Steel Material, Bright Finish, 2 Flutes, #1 – 64 Thread Size, Right Hand Direction
MI ITEM #01064455
MFR #MT3733803

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.20/each(List $18.63)

Overview

Mfr description
33803 2068 BOTTMG 1-64 2FL H1 TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    #1 – 64
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    1-11/16 in
  • Series
    2068

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text