Overview
Mfr description
33911 2068 TAP SET 4-36 GH2
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes3
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH2
- Thread StandardUNS
- Thread DirectionRight Hand
- Thread Length9/16 in
- Overall Length1-7/8 in
- Coolant DeliveryExternal
- Series2068
- Thread Size#4 – 36
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data