Motion
MT3733916
MT3733916
Mi Item #01065191
MFR #MT3733916
Price$20.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3733916
Mi Item #01065191
MFR #MT3733916

Mfr description
33916 2068 TAP SET 6-32 GH3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.15/each

Specifications

Dimensions

  • Overall Length
    2 in
  • Thread Length
    11/16 in
  • Thread Size
    #6 – 32

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    3
  • Number of Taps
    3
  • Series
    2068
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)