Motion
MT3733917
MT3733917
MI ITEM #01065196
MFR #MT3733917
Your Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3733917
MI ITEM #01065196
MFR #MT3733917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.58/each(List $24.81)

Overview

Mfr description
33917 2068 TAP SET 6-40 GH2

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Length
    11/16 in
  • Overall Length
    2 in
  • Coolant Delivery
    External
  • Series
    2068
  • Thread Size
    #6 – 40

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text