Specifications
Dimensions
- Overall Length2-3/8 in
- Thread Length7/8 in
- Thread Size#10 – 24
Details
- ChamferBottoming, Plug, Taper
- Coolant DeliveryExternal
- Extension TapNo
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes4
- Number of Taps3
- Series2068
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH1
- Thread StandardUNC
Help us improve this product