Overview
Mfr description
33925 2068 TAP SET 10-32 GH1
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH1
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length7/8 in
- Overall Length2-3/8 in
- Coolant DeliveryExternal
- Series2068
- Thread Size#10 – 32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data