Overview
Mfr description
33929 2068 TAP SET 12-28 GH3
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH3
- Thread StandardUNF
- Thread DirectionRight Hand
- Thread Length15/16 in
- Overall Length2-3/8 in
- Coolant DeliveryExternal
- Series2068
- Thread Size#12 – 28
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data