Overview
Mfr description
34003 2070 SPPT PLG H1 2F #1-64
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length1-11/16 in
- Series2070
- Thread DirectionRight Hand
- Thread Size#1 – 64
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data