Overview
Mfr description
34104 2070 BOTTMG 4-40 2FL H2 S/P
Specifications
- Coolant DeliveryExternal
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Length
- Overall Length1-7/8 in
- Series2070
- Thread DirectionRight Hand
- Thread Size#4 – 40
- Tap StyleSpiral Point
- Tap TypeHand Tap
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data