Motion
PX50 TAPER-LOCK FLG ASSY 1108

DODGE
PX50 TAPER-LOCK FLG ASSY 1108

PX50 TAPER-LOCK FLG ASSY 1108
MI ITEM #01066689
MFR #PX50 TAPER-LOCK FLG ASSY 1108
Price$162.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX50 TAPER-LOCK FLG ASSY 1108

PX50 TAPER-LOCK FLG ASSY 1108
MI ITEM #01066689
MFR #PX50 TAPER-LOCK FLG ASSY 1108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$162.52/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    0.875 in
  • Bushing Size
    1108
  • Coupling Size
    PX50
  • Length Through Bore  
    0.8750 in
  • Outside Diameter
    5.25 in
  • Parallel Misalignment
    0.125 in
  • Width
    13.792 cm

Details

  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Sintered Steel
  • Horsepower @ 100 RPM
    1.43 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010601
  • Maximum Speed
    4500 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    900 in-lb
  • UPC_NO
    782475008964

Overview

Mfr description
PX50 TL1108 FLANGE ASSY 010601

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought