Motion
PX60 TAPER-LOCK FLG ASSY 1310

DODGE
PX60 TAPER-LOCK FLG ASSY 1310

PX60 TAPER-LOCK FLG ASSY 1310
MI ITEM #01066697
MFR #PX60 TAPER-LOCK FLG ASSY 1310
Price$215.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX60 TAPER-LOCK FLG ASSY 1310

PX60 TAPER-LOCK FLG ASSY 1310
MI ITEM #01066697
MFR #PX60 TAPER-LOCK FLG ASSY 1310

Mfr description
PX60 TL1310 FLANGE ASSY 010602
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.82/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1 in
  • Bushing Size
    1310
  • Coupling Size
    PX60
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    6.5 in
  • Parallel Misalignment
    0.125 in
  • Width
    15.24 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Sintered Steel
  • Horsepower @ 100 RPM
    2.86 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010602
  • Maximum Speed
    4000 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    1800 in-lb
  • UPC_NO
    782475008971

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)