Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX70 TAPER-LOCK FLG ASSY 1610

PX70 TAPER-LOCK FLG ASSY 1610
Mi Item #01066702
MFR #PX70 TAPER-LOCK FLG ASSY 1610

Mfr description
PX70 TL1610 FLANGE ASSY 010603
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1 in
  • Bushing Size
    1610
  • Coupling Size
    PX70
  • Length Through Bore  
    1.0000 in
  • Outside Diameter
    7.375 in
  • Parallel Misalignment
    0.125 in
  • Width
    12.7 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Sintered Steel
  • Horsepower @ 100 RPM
    3.49 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010603
  • Maximum Speed
    3600 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    2200 in-lb
  • UPC_NO
    782475008988
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)