Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX80 TAPER-LOCK FLG ASSY 2012

PX80 TAPER-LOCK FLG ASSY 2012
Mi Item #01066710
MFR #PX80 TAPER-LOCK FLG ASSY 2012

Mfr description
PX80 TL2012 FLANGE ASSY 010604
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1.25 in
  • Bushing Size
    2012
  • Coupling Size
    PX80
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    8.375 in
  • Parallel Misalignment
    0.125 in
  • Width
    19.05 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Sintered Steel
  • Horsepower @ 100 RPM
    5.72 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010604
  • Maximum Speed
    3100 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    3605 in-lb
  • UPC_NO
    782475008995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)