Motion
PX100 TAPER-LOCK FLG ASSY 2517

DODGE
PX100 TAPER-LOCK FLG ASSY 2517

PX100 TAPER-LOCK FLG ASSY 2517
MI ITEM #01066723
MFR #PX100 TAPER-LOCK FLG ASSY 2517
Price$695.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX100 TAPER-LOCK FLG ASSY 2517

PX100 TAPER-LOCK FLG ASSY 2517
MI ITEM #01066723
MFR #PX100 TAPER-LOCK FLG ASSY 2517

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$695.08/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1.75 in
  • Bushing Size
    2517
  • Coupling Size
    PX100
  • Length Through Bore  
    1.7500 in
  • Outside Diameter
    10 in
  • Parallel Misalignment
    0.125 in
  • Width
    24.13 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Sintered Steel
  • Horsepower @ 100 RPM
    8.58 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010606
  • Maximum Speed
    2600 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    5402 in-lb
  • UPC_NO
    782475009015

Overview

Mfr description
PX100 TL2517 FLANGE ASSY 010606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought