Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX110 TAPER-LOCK FLG ASSY 2517

PX110 TAPER-LOCK FLG ASSY 2517
Mi Item #01066728
MFR #PX110 TAPER-LOCK FLG ASSY 2517

Mfr description
PX110 TL2517 FLANGE ASSY 010607
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    1.75 in
  • Bushing Size
    2517
  • Coupling Size
    PX110
  • Length Through Bore  
    1.7500 in
  • Outside Diameter
    11 in
  • Parallel Misalignment
    0.125 in
  • Width
    6.985 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    12.3 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    010607
  • Maximum Speed
    2300 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    7750 in-lb
  • UPC_NO
    782475009022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)