Motion
PX140H TAPER LOCK FLG ASSY 3535

DODGE
PX140H TAPER LOCK FLG ASSY 3535

PX140H TAPER LOCK FLG ASSY 3535
MI ITEM #01066749
MFR #PX140H TAPER LOCK FLG ASSY 3535
Price$1,556.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
PX140H TAPER LOCK FLG ASSY 3535

PX140H TAPER LOCK FLG ASSY 3535
MI ITEM #01066749
MFR #PX140H TAPER LOCK FLG ASSY 3535

Mfr description
PX140H TL3535 FLANGE ASSY 011134
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,556.35/each

Specifications

Dimensions

  • Angular Misalignment
    4 °
  • Axial Misalignment
    0.3125 in
  • Bore Length
    3.5 in
  • Bushing Size
    3535
  • Coupling Size
    PX140
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    14.125 in
  • Parallel Misalignment
    0.125 in
  • Width
    33.655 cm

Details

  • ATEX Certificate
    YES
  • Bushing Type
    Taper Lock
  • Coupling Component
    Flange
  • Coupling Style
    Tire
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    44 hp
  • Lubrication
    None
  • Manufacturer Catalog Number
    011134
  • Maximum Speed
    1840 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Para-Flex
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Temperature Rating
    Maximum 180 degree Fahrenheit, Minimum -45
  • Torque Rating (in-lb)
    27590 in-lb
  • UPC_NO
    782475009756

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)